Zoro Homepage

Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1053-RA_10X7

  • Zoro # G2716351


product price: $8.59
/ea

Key Features

Header
Warning
Legend
Do Not Block Door
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1053-RA_10X7
Zoro #
G2716351
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Do Not Block Door
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Legend Style
Text
Background Color
Orange
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Material Properties
Rigid
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Mirror Print
No
Metal Detectable
Yes
Write on Surface
No
Sign Legend
Do Not Block Door
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Service Temperature
170 Degrees F
Abrasion Resistant
No
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.