Zoro Homepage

Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1071-RA_10X7

  • Zoro # G2716220


product price: $8.25
/ea

Key Features

Header
Warning
Legend
Ear Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1071-RA_10X7
Zoro #
G2716220
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
Legend Style
Text
Header Background Color
Black, Orange
Double-Sided
No
Legend Color
Black
OSHA Compliant
Yes
Language
English
Background Color
Orange
Header Legend Color
Black
ANSI Compliant
Yes
Material
Aluminum
Mounting Style
Surface
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Rigid
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Sign Header
Warning
Abrasion Resistant
No
Maximum Service Temperature
170 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Orange
Mirror Print
No
Sign Legend
Ear Protection Required In This Area
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
Glow In The Dark
No
State Specific Sign
No
Write on Surface
No
Metal Detectable
Yes
Anti-Slip Surface
No
Sign Legend Style
Text
Chemical Resistant
No
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.