Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1119-RA_10X7

  • Zoro # G1812408


product price: $8.19
/ea

Key Features

Header
Warning
Legend
High Voltage
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1119-RA_10X7
Zoro #
G1812408
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
High Voltage
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Legend/Background Color
Black/Orange
Material
Aluminum
Legend Style
Text
Double-Sided
No
Subject Matter
Electrical Hazard
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Language
English
Header Background Color
Black, Orange
Header Legend Color
Black
Mounting Style
Surface
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Mirror Print
No
Sign Legend
High Voltage
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
State Specific Sign
No
Chemical Resistant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Sign Header Text Color
White
Sign Legend Background Color
White
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Product Type
Danger Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.