Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1247-RA_10X7

  • Zoro # G1812277


product price: $8.29
/ea

Key Features

Header
Warning
Legend
This Equipment Starts Automatically
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1247-RA_10X7
Zoro #
G1812277
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
This Equipment Starts Automatically
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/White
Background Color
White
Header Background Color
Red
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Mounting Style
Surface
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Material
Aluminum
Subject Matter
Machine and Operational
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
Yes
Write on Surface
No
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
This Equipment Starts Automatically
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Header
Warning
Mirror Print
No
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Number of Printed Sides
1
Sign Header Background Color
Red
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.