Zoro Homepage

Warning Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English

  • Mfr # LCU6-0079-ED_10x7

  • Zoro # G5177879


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Warning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0079-ED_10x7
Zoro #
G5177879
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Pinch Point
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
Legend Style
Text
Header Background Color
Orange
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend
Pinch Point
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Sign Header
Warning
Sign Header Style
Text
Abrasion Resistant
No
Sign Header Text Color
Black
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Text
Glow In The Dark
No
State Specific Sign
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Metal Detectable
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Mirror Print
No
Material Properties
Flexible
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Graffiti Resistant
Yes
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.