Warning Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU6-0106-ED_10x7

  • Mfr # LCU6-0106-ED_10x7

  • Zoro # G5258729


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Warning
Legend
No Smoking Within 50 Feet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0106-ED_10x7
Zoro #
G5258729
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
No Smoking Within 50 Feet
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Orange
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Warning
Sign Header Background Color
Orange
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Style
Text
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Legend
No Smoking Within 50 Feet
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.