Zoro Homepage

Warning Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English

  • Mfr # LCU6-0147-ED_10x7

  • Zoro # G5223598


product price: $3.49
/ea

Key Features

Header
Warning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0147-ED_10x7
Zoro #
G5223598
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Do Not Operate Machine Without Guards In Place
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Orange
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Legend Background Color
White
Sign Legend
Do Not Operate Machine Without Guards In Place
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Text Color
Black
Sign Header
Warning
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Without Guards In Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.