Zoro Homepage

Warning Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U1-1074-RD_10X7

  • Zoro # G2901370


product price: $4.19
/ea

Key Features

Header
Warning
Legend
Pinch Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1074-RD_10X7
Zoro #
G2901370
UPC #
849362011671
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Pinch Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Background Color
Orange
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Material
Reflective Decal
Mounting Style
Adhesive-Backed
Language
English
Legend Style
Text
Sign Legend Text Color
Black
Corrosion Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Glow In The Dark
No
Mirror Print
No
Metal Detectable
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Material Properties
Flexible
Sign Header Background Color
Orange
Adhesive Style
Permanent
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Number of Printed Sides
1
Sign Legend Background Color
Orange
Sign Legend
Pinch Point
Sign Mounting Location
Wall
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.