Zoro Homepage

Warning Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U6-1005-RD_10X7

  • Zoro # G2716686


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Header
Warning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1005-RD_10X7
Zoro #
G2716686
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Do Not Remove Guards Or Operate Machinery Without Them
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
Surface
Background Color
Orange
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Machine Guarding
Double-Sided
No
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Do Not Remove Guards Or Operate Machinery Without Them
Sign Legend Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Background Color
Orange
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header
Warning
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Remove Guards Or Operate Machinery Without Them, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.