Zoro Homepage

Warning Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U6-1045-RD_10X7

  • Zoro # G2716421


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Header
Warning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1045-RD_10X7
Zoro #
G2716421
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Construction Zone
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Background Color
Orange
Language
English
Legend Color
Black
Legend Style
Text
Material
Vinyl
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Orange
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Construction Zone
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Style
Permanent
Sign Header Text Color
Black
Write on Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Sign Header
Warning
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Background Color
Orange
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Zone, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.