Zoro Homepage

Warning Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U6-1086-RD_10X7

  • Zoro # G2716150


product price: $4.19
/ea

Key Features

Header
Warning
Legend
Fall Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1086-RD_10X7
Zoro #
G2716150
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Fall Hazard
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Header Background Color
Black, Orange
Subject Matter
Fall Protection
ANSI Compliant
Yes
Language
English
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Background Color
Orange
Mounting Style
Surface
Legend/Background Color
Black/Orange
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Fall Hazard
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Write on Surface
No
Glow In The Dark
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header Style
Text
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Warning
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Legend Background Color
Orange
Adhesive Type
Acrylic
Metal Detectable
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Hazard, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.