Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U6-1119-RD_10X7

  • Zoro # G2097621


product price: $4.19
/ea

Key Features

Header
Warning
Legend
High Voltage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1119-RD_10X7
Zoro #
G2097621
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
High Voltage
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Surface
Background Color
Orange
Legend Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Language
English
Header Background Color
Black, Orange
Material
Vinyl
ANSI Compliant
Yes
Subject Matter
Electrical Hazard
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Orange
Sign Legend
High Voltage
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Adhesive Style
Permanent
Glow In The Dark
No
Sign Legend Background Color
Orange
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Chemical Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Metal Detectable
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header
Warning
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Product Type
Security Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products