Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, Aluminum, 10 in W, 7 in H, Not A Fire Exit, Orange

  • Mfr # U6-1186-NA_10x7

  • Zoro # G5170879


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Sign Material
Aluminum
Legend
Not A Fire Exit
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1186-NA_10x7
Zoro #
G5170879
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in

Details

Item
Warning Sign
Sign Material
Aluminum
Legend
Not A Fire Exit
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Orange
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
Warning
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Sign Legend Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend
Not A Fire Exit
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Header
Warning
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Product Type
Danger Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not A Fire Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.