Zoro Homepage

Warning Sign, Aluminum, 14 in W, 10 in H, Not A Fire Exit, White

  • Mfr # U6-1185-NA_14x10

  • Zoro # G5227743


product price: $7.89
/ea

Key Features

Sign Material
Aluminum
Legend
Not A Fire Exit
Width
14 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1185-NA_14x10
Zoro #
G5227743
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.04 in
Height
10 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Sign Material
Aluminum
Legend
Not A Fire Exit
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red
Header Legend Color
White
OSHA Compliant
No
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Header
Warning
Maximum Service Temperature
140 Degrees F
Sign Legend
Not A Fire Exit
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Mirror Print
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Header Background Color
Red
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Abrasion Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend Background Color
White
State Specific Sign
No
Corrosion Resistant
Yes
Product Type
Warning Sign
Application
Indoor/Outdoor

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not A Fire Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.