Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, Controlled Machine, 7 in. H, U6-1249-RA_10X7

  • Mfr # U6-1249-RA_10X7

  • Zoro # G2713579


product price: $7.99
/ea

Key Features

Header
Warning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1249-RA_10X7
Zoro #
G2713579
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
This Machine Is Automatically Controlled And May Start At Any Time
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Machine & Operational
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Orange
Legend/Background Color
Black/Orange
Language
English
ANSI Compliant
Yes
Legend Color
Black
Double-Sided
No
Mounting Style
Surface
Header Background Color
Black, Orange
Legend Style
Text
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend
This Machine Is Automatically Controlled And May Start At Any Time
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Sign Legend Style
Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Abrasion Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Text Color
White
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Is Automatically Controlled And May Start At Any Time, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.