Zoro Homepage

Warning Sign, Do Not Block Door, 5 in. H

  • Mfr # U6-1053-RD_7X5

  • Zoro # G2716345


product price: $3.35
/ea

Key Features

Header
Warning
Legend
Do Not Block Door
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1053-RD_7X5
Zoro #
G2716345
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.