Zoro Homepage

Warning Sign, Door Must Be Closed, 14 in W

  • Mfr # U6-1243-RD_14X10

  • Zoro # G2713667


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Warning
Legend
This Door Must Be Kept Closed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1243-RD_14X10
Zoro #
G2713667
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
This Door Must Be Kept Closed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Subject Matter
Door Instruction
Legend Color
Black
Material
Vinyl
Background Color
Orange
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
Surface
Sign Legend Color
Black
Language
English
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
This Door Must Be Kept Closed
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Header Text Color
Black
Sign Header Style
Text
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Material Properties
Flexible
State Specific Sign
No
Sign Header Background Color
Orange
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Product Type
Security Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Must Be Kept Closed, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.