Zoro Homepage

Warning Sign, Door Must Be Closed, 5 in. H

  • Mfr # U6-1243-RD_7X5

  • Zoro # G2713658


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Header
Warning
Legend
This Door Must Be Kept Closed
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1243-RD_7X5
Zoro #
G2713658
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
This Door Must Be Kept Closed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Material
Vinyl
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Mounting Style
Surface
Language
English
Background Color
Orange
Legend Color
Black
Header Legend Color
Black
Legend/Background Color
Black/Orange
Subject Matter
Door Instruction
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Average Outdoor Durability
1 yr
Glow In The Dark
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend
This Door Must Be Kept Closed
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Header Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Warning
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Product Type
Security Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door Must Be Kept Closed, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.