Zoro Homepage

Warning Sign, Door Must Be Closed, 7 in. H

  • Mfr # U6-1243-RA_10X7

  • Zoro # G2713685


product price: $8.95
/ea

Key Features

Header
Warning
Legend
This Door Must Be Kept Closed
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1243-RA_10X7
Zoro #
G2713685
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
This Door Must Be Kept Closed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
OSHA Compliant
Yes
Subject Matter
Door Instruction
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Orange
Legend Style
Text
ANSI Compliant
Yes
Language
English
Material
Aluminum
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Mounting Style
Surface
Header Background Color
Black, Orange
Header Legend Color
Black
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Warning
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Legend
This Door Must Be Kept Closed
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Style
Text
Product Type
Danger Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door Must Be Kept Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.