Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, Ear Protction Rquired, 10inW

  • Mfr # U6-1071-RD_10X7

  • Zoro # G2716211


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
Ear Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1071-RD_10X7
Zoro #
G2716211
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Header Legend Color
Black
Subject Matter
Personal Protection
Double-Sided
No
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Mounting Style
Surface
Material
Vinyl
Header Background Color
Black, Orange
Sign Legend Color
Black
Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
Sign Header Text Color
Black
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Header Background Color
Orange
Anti-Slip Surface
No
Sign Legend
Ear Protection Required In This Area
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products