Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, Electrical Hazard, 7 in. H

  • Mfr # U6-1190-RA_10X7

  • Zoro # G2714796


product price: $9.39
/ea

Key Features

Header
Warning
Legend
OSHA Regulation Area In Front of Electrical Equipment Must Be Kept Clear For 36 Inches
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1190-RA_10X7
Zoro #
G2714796
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
OSHA Regulation Area In Front of Electrical Equipment Must Be Kept Clear For 36 Inches
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Double-Sided
No
Background Color
Orange
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Orange
Header Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
Subject Matter
Electrical Hazard
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Chemical Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
State Specific Sign
No
Sign Header
Warning
Sign Legend
Osha Regulation Area In Front Of Electrical Equipment Must Be Kept Clear For 36 Inches
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulation Area In Front Of Electrical Equipment Must Be Kept Clear For 36 Inches, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.