Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, Electrical Panel, 7 in. H

  • Mfr # U6-1076-RA_10X7

  • Zoro # G2105699


product price: $8.19
/ea

Key Features

Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1076-RA_10X7
Zoro #
G2105699
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Warning Sign
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Background Color
Orange
Material
Aluminum
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend/Background Color
Black/Orange
Glow-in-the-Dark
No
Header Legend Color
Black
Header
Warning
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Orange
Legend
Electrical Panel Keep Clear Up To 36 Inches
Language
English
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
170 Degrees F
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
ADA Compliant
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Anti-Slip Surface
No
Material Properties
Rigid
Sign Header
Warning
Sign Header Style
Text
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Chemical Resistant
No
Sign Legend
Electrical Panel Keep Clear Up To 36 Inches
ANSI 969 Compliant
No
Product Type
Warning Sign
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Panel Keep Clear Up To 36 Inches, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.