Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, High Noise Area, Text, 5 in H

  • Mfr # U6-1117-RD_7X5

  • Zoro # G2715590


product price: $3.35
/ea

Key Features

Header
Warning
Legend
High Noise Area Wear Ear Protection
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1117-RD_7X5
Zoro #
G2715590
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
High Noise Area Wear Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Sign Legend Color
Black
Material
Vinyl
Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
Surface
Background Color
Orange
Subject Matter
Personal Protection
Language
English
Legend Style
Text
Legend/Background Color
Black/Orange
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Graffiti Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Abrasion Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Corrosion Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
Metal Detectable
No
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Glow In The Dark
No
Chemical Resistant
No
Sign Legend Background Color
Orange
Sign Header Style
Text
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Legend
High Noise Area Wear Ear Protection
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Wear Ear Protection, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.