Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1143-RA_14X10

  • Zoro # G9635482


product price:  $12.15
/ea

Key Features

Header
Warning
Legend
Keep Out
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1143-RA_14X10
Zoro #
G9635482
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Keep Clear
OSHA Compliant
Yes
Header Background Color
Black, Orange
Double-Sided
No
Mounting Style
Surface
ANSI Compliant
Yes
Legend/Background Color
Black/Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
Material
Aluminum
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend
Keep Out
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Chemical Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Metal Detectable
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.