Zoro Homepage

Warning Sign, Must Be At Least 18, 7 in. W

  • Mfr # U6-1283-RD_7X10

  • Zoro # G3471085


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Warning
Legend
You Must Be At Least 18 to Operate or Clean Equipment
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1283-RD_7X10
Zoro #
G3471085
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
You Must Be At Least 18 to Operate or Clean Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Background Color
Orange
Double-Sided
No
Header Legend Color
Black
Material
Vinyl
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Subject Matter
Machine and Operational
Mounting Style
Surface
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
You Must Be At Least 18 To Operate Or Clean Equipment
Sign Legend Style
Text
Corrosion Resistant
No
State Specific Sign
No
Chemical Resistant
No
Sign Header
Warning
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Be At Least 18 To Operate Or Clean Equipment, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.