Warning, Non Potable Water, 10 in x 14 in, Horizontal Rectangle, Aluminum, U6-1182-RA_14X10

  • Mfr # U6-1182-RA_14X10

  • Zoro # G9635376


product price:  $12.09
/ea

Key Features

Legend
Non Potable Water
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1182-RA_14X10
Zoro #
G9635376
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Legend
Non Potable Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
Background Color
White
Legend/Background Color
Black/White
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Printed Language
English
Material
Aluminum
Header
Warning
ANSI Compliant
Yes
Language
English
Header Background Color
Red
Subject Matter
Potable Water
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend
Non-Potable Water
Sign Header Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Warning
Sign Legend Background Color
White
Sign Header Background Color
Red
Abrasion Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.