Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, Not Drinking Water, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U6-1187-RD_7X5

  • Mfr # U6-1187-RD_7X5

  • Zoro # G2714805


product price: $2.85
/ea

Key Features

Legend
Not Drinking Water
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1187-RD_7X5
Zoro #
G2714805
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Legend
Not Drinking Water
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Warning
Sign Background Color
White
Language
English
Background Color
White
Legend Style
Text
Legend/Background Color
Black/White
Subject Matter
Potable Water
Material
Vinyl
Header Background Color
Red
Printed Language
English
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Background Color
White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend
Not Drinking Water
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Red
Includes Mounting Hardware
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not Drinking Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.