Zoro Homepage

Warning Sign, Personal Protection, 5 in. H

  • Mfr # U6-1196-RD_7X5

  • Zoro # G2714577


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Header
warning
Legend
Permission To Use Scaffold Shall Be Obtained From _______Management
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1196-RD_7X5
Zoro #
G2714577
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
Permission To Use Scaffold Shall Be Obtained From _______Management
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Language
English
Legend/Background Color
Black/Orange
Material
Vinyl
Background Color
Orange
Legend Color
black
Legend Style
Text
Header Background Color
Black, Orange
Subject Matter
Facility
ANSI Compliant
Yes
Header Legend Color
Black
Mounting Style
Surface
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Average Outdoor Durability
1 yr
Sign Legend
Permission To Use Scaffold Shall Be Obtained From ___ Management
Sign Header
Warning
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Chemical Resistant
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Text Color
Black
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Background Color
Orange
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Orange
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permission To Use Scaffold Shall Be Obtained From ___ Management, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.