Warning Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English
Mfr # U6-1242-RA_14X10
Zoro # G9635026
product price: $12.69
/eaKey Features
Header
Warning
Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U6-1242-RA_14X10
Zoro #
G9635026
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Is Not For Pedestrian Traffic Please Use Main Door, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.