Zoro Homepage

Warning Sign, Protective Equipment, 7 in H

  • Mfr # U6-1274-RA_10X7

  • Zoro # G2713317


product price: $8.25
/ea

Key Features

Header
Warning
Legend
Wear Protective Equipment In This Area
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1274-RA_10X7
Zoro #
G2713317
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Wear Protective Equipment In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Language
English
Background Color
Orange
Subject Matter
Personal Protection
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Mounting Style
Surface
Header Legend Color
Black
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Legend/Background Color
Black/Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Mirror Print
No
Sign Legend Background Color
White
Material Properties
Rigid
Sign Legend
Wear Protective Equipment In This Area
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Product Type
Danger Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Protective Equipment In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.