Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, Reflective Sheeting, 7 in W, 5 in H, Orange

  • Mfr # U6-1242-RD_7X5

  • Zoro # G2713691


product price: $2.99
/ea

Key Features

Header
Warning
Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1242-RD_7X5
Zoro #
G2713691
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Language
English
OSHA Compliant
Yes
Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Legend/Background Color
Black/Orange
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Sign Header
Warning
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Product Type
Security Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Is Not For Pedestrian Traffic Please Use Main Door, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.