Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, Security, Black/Yellow, 10inW

  • Mfr # U6-1200-RD_10X7

  • Zoro # G2278127


product price: $6.15
/ea

Key Features

Header
Warning
Legend
Premises Protected By 24 Hour Audio and Video Surveillance By Entering You Agree to Be Audio and Video Recorded
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1200-RD_10X7
Zoro #
G2278127
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Premises Protected By 24 Hour Audio and Video Surveillance By Entering You Agree to Be Audio and Video Recorded
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Color
Black
Background Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Yellow
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Language
English
Header Legend Color
Black
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Metal Detectable
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Orange
Sign Legend Background Color
Orange
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header
Warning
Graffiti Resistant
Yes
Corrosion Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Style
Text
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Legend
Premises Protected By 24 Hour Audio And Video Surveillance By Entering You Agree To Be Audio And Video Recorded
Average Outdoor Durability
1 to 2 yr
Product Type
Security Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Premises Protected By 24 Hour Audio And Video Surveillance By Entering You Agree To Be Audio And Video Recorded, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.