Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, Source of Voltage, 7 in. H, U6-1245-RA_10X7

  • Mfr # U6-1245-RA_10X7

  • Zoro # G2105601


product price: $9.39
/ea
Sold in multiples of 5 for $46.95

Key Features

Header
Warning
Legend
This Equipment Contains More Than One Source of Voltage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1245-RA_10X7
Zoro #
G2105601
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
This Equipment Contains More Than One Source of Voltage
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Mounting Style
Surface
Legend/Background Color
Black/Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Background Color
Orange
Subject Matter
Machine & Operational
Sign Legend Color
Black
Header Background Color
Black, Orange
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Legend Color
Black
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Chemical Resistant
No
Abrasion Resistant
No
Mirror Print
No
Sign Header
Warning
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Material Properties
Rigid
Sign Legend
This Equipment Contains More Than One Source Of Voltage
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Contains More Than One Source Of Voltage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.