Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, Storage Not Permitted, 10inW

  • Mfr # U6-1230-RD_10X7

  • Zoro # G2278081


product price: $4.39
/ea

Key Features

Header
Warning
Legend
Storage Not Permitted In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1230-RD_10X7
Zoro #
G2278081
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Storage Not Permitted In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Mounting Style
Surface
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
Subject Matter
Facility
Language
English
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Background Color
White
Legend/Background Color
Black/White
Header Background Color
Red
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red
Sign Header Style
Text
Adhesive Style
Permanent
Corrosion Resistant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Material Properties
Flexible
Sign Mounting Location
Wall
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Legend
Storage Not Permitted In This Area
Abrasion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.