Warning, Storage Area No Smoking Or Open Flames, 14 in W x 10 in H, Vertical Rectangle, Aluminum

  • Mfr # U6-1229-RA_14X10

  • Zoro # G9635132


product price:  $11.79
/ea

Key Features

Header
Warning
Legend
Storage Area No Smoking Or Open Flames
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1229-RA_14X10
Zoro #
G9635132
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
Warning
Legend
Storage Area No Smoking Or Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Sign Legend Color
Black
Header Legend Color
Black
Subject Matter
No Smoking
Mounting Style
Surface
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
Header Background Color
Black, Orange
Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Material Properties
Rigid
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend
Storage Area No Smoking Or Open Flames
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Write on Surface
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Text Color
White
Metal Detectable
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Number of Printed Sides
1
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Anti-Slip Surface
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Storage Area No Smoking Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products