Zoro Homepage

Warning, Storage Not Permitted In This Area, 10 in W x 7 in H, Vertical Rectangle, Polyester

  • Mfr # LCU6-0008-ND_10X7

  • Zoro # G9471126


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
Storage Not Permitted In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0008-ND_10X7
Zoro #
G9471126
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Facility Sign
Header
Warning
Legend
Storage Not Permitted In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Orange, Yellow
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
Legend Pictogram Description
Not Allowed
Sign Header Background Color
Orange, Yellow
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Storage Not Permitted In This Area.
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Warning
Legend Pictogram ID
PADM-09
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Material Properties
Flexible
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-51
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Product Type
No Storage Warning Label

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.