Zoro Homepage

Warning, Storage Not Permitted In This Area, 14 in W x 10 in H, Horizontal Rectangle, Polyester

  • Mfr # LCU6-0008-ND_14X10

  • Zoro # G9471178


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Warning
Legend
Storage Not Permitted In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0008-ND_14X10
Zoro #
G9471178
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Facility Sign
Header
Warning
Legend
Storage Not Permitted In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Header Pictogram ID
PPIC-51
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Legend Pictogram ID
PADM-93
Sign Header Background Color
Orange, Yellow
Sign Header Text Color
Black
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Storage Not Permitted In This Area.
ANSI 969 Compliant
No
Adhesive Style
Permanent
Mirror Print
No
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Sign Header Style
Symbol and Text
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Anti-Slip Surface
No
Legend Pictogram Description
Not Allowed
Protective Coating
Clear Film Laminate
Product Type
No Storage Warning Label

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.