Warning, These Premises Are Monitored Trespassers and Vandals Will Be Prosecuted, 7 in W x 5 in H

  • Mfr # U6-1233-RD_7X5

  • Zoro # G2713929


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Warning
Legend
These Premises Are Monitored Trespassers and Vandals Will Be Prosecuted
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1233-RD_7X5
Zoro #
G2713929
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Admittance Sign
Header
Warning
Legend
These Premises Are Monitored Trespassers and Vandals Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Subject Matter
Trespassing & Property
Material
Vinyl
Double-Sided
No
Language
English
Header Legend Color
White
Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Mounting Style
Surface
Legend/Background Color
Black/White
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Legend
These Premises Are Monitored Trespassers & Vandals Will Be Prosecuted
Sign Header
Warning
Sign Header Background Color
Red
Sign Header Style
Text
Sign Legend Style
Text
Glow In The Dark
No
Average Outdoor Durability
1 yr
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Format
Other Format
Corrosion Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Adhesive Type
Acrylic
Write on Surface
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Background Color
White
Product Type
Admittance Sign

Description

Admittance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend These Premises Are Monitored Trespassers & Vandals Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.