WARNING THESE PREMISES ARE MONITORED TRESPASSERS.WILL BE PROSECUTED, 7 x 10, Alum., U7-1317-NA_10x7

  • Mfr # U7-1317-NA_10x7

  • Zoro # G5290350


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
WARNING THESE PREMISES ARE MONITORED TRESPASSERS & VANDALS WILL BE PROSECUTED
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1317-NA_10x7
Zoro #
G5290350
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Think Quality Sign
Legend
WARNING THESE PREMISES ARE MONITORED TRESPASSERS & VANDALS WILL BE PROSECUTED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Think Quality
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
White
Symbol
None
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Background Color
Green
Sign Header Style
Text
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend
Non-Conforming Staging Area
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Sign Header
Think Quality
Anti-Slip Surface
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
State Specific Sign
No
Sign Legend Background Color
White
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Chemical Resistant
No
Product Type
Think Quality Sign

Description

Think Quality Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Conforming Staging Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products