Shop LYLE

WARNING THIS AREA CONTAINS A CHEMICAL KNOWN TO CAUSE BIRTH DEFECTS., 10x14, Alum., U7-1317-NA_14x10

  • Mfr # U7-1317-NA_14x10

  • Zoro # G5255229


product price:  $7.99
/ea

Key Features

Legend
WARNING THIS AREA CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR REPRODUCTIVE HARM. CALIRFORNIA HEALTH & SAFETY CODE SECTION 25249.5
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1317-NA_14x10
Zoro #
G5255229
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Think Quality Sign
Legend
WARNING THIS AREA CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR REPRODUCTIVE HARM. CALIRFORNIA HEALTH & SAFETY CODE SECTION 25249.5
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Header Background Color
Green
Symbol
None
Header
Think Quality
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Corrosion Resistant
Yes
Glow In The Dark
No
Write on Surface
No
State Specific Sign
Yes
Sign Legend Background Color
White
Sign Header
Think Quality
ANSI 969 Compliant
No
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Header Background Color
Green
State Specific Regulations
CA 25249.5
Sign Legend Style
Text
Sign Legend
Non-Conforming Staging Area
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Product Type
Think Sign

Description

Think Quality Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Conforming Staging Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.