Warning, This Area Patrolled By Attack Dogs, 10 in x 14 in, Reflective Sheeting, U6-1238-RD_14X10

  • Mfr # U6-1238-RD_14X10

  • Zoro # G2713807


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Header
warning
Legend
This Area Patrolled By Attack Dogs
Height
10 in
Width
14 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1238-RD_14X10
Zoro #
G2713807
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
This Area Patrolled By Attack Dogs
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Printed Language
English
Sign Mounting Style
Adhesive
Sign Background Color
Orange
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Material
Vinyl
OSHA Compliant
Yes
Header Legend Color
Black
Legend Color
Black
Subject Matter
Security & Surveillance
Legend Style
Text
Background Color
Orange
Mounting Style
Surface
Header Background Color
Black, Orange
Double-Sided
No
Legend/Background Color
Black/Orange
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header
Warning
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Text Color
Black
Abrasion Resistant
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Anti-Slip Surface
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Sign Legend Style
Text
Corrosion Resistant
No
Sign Legend
This Area Patrolled By Attack Dogs
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Area Patrolled By Attack Dogs, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.