Warning, This Area Patrolled By Attack Dogs, 5 in x 7 in, Reflective Sheeting, U6-1238-RD_7X5

  • Mfr # U6-1238-RD_7X5

  • Zoro # G2713798


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Header
warning
Legend
This Area Patrolled By Attack Dogs
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1238-RD_7X5
Zoro #
G2713798
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
This Area Patrolled By Attack Dogs
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Security & Surveillance
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Material
Vinyl
Legend Style
Text
Language
English
Mounting Style
Surface
Header Background Color
Black, Orange
Double-Sided
No
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Average Outdoor Durability
1 yr
Sign Header
Warning
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend
This Area Patrolled By Attack Dogs
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend Background Color
Orange
Mirror Print
No
State Specific Sign
No
Includes Mounting Hardware
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Material Properties
Flexible
Chemical Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Metal Detectable
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Area Patrolled By Attack Dogs, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.