Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, Turn Off Engine, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # U6-1174-RA_14X10

  • Zoro # G9635421


product price: $10.49
/ea

Key Features

Header
Warning
Legend
Turn Off Engine
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1174-RA_14X10
Zoro #
G9635421
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning No Smoking Sign
Header
Warning
Legend
Turn Off Engine
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Legend Color
Black
Double-Sided
No
Legend Style
Text
Material
Aluminum
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Orange
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Sign Legend Background Color
Orange
Sign Legend Style
Text
Sign Legend
No Smoking Turn Off Engine
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Style
Text
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Orange
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Sign Header
Warning
Product Type
Reflective No smoking Sign

Description

Warning No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Turn Off Engine, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products