Warning, Watch Your Head, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U6-1268-RD_14X10

  • Mfr # U6-1268-RD_14X10

  • Zoro # G2713369


product price:  $6.49
/ea

Key Features

Legend
Watch Your Head
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1268-RD_14X10
Zoro #
G2713369
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Legend
Watch Your Head
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Orange
Header
Warning
Legend Style
Text
Language
English
Header Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Clearance
Material
Vinyl
Printed Language
English
Background Color
Orange
Sign Background Color
Orange
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Orange
Sign Legend
Watch Your Head
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Abrasion Resistant
No
Sign Header
Warning
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.