Warning, Watch Your Head, 10 in x 14 in, Vertical Rectangle, Aluminum, U6-1268-RA_14X10

  • Mfr # U6-1268-RA_14X10

  • Zoro # G9634913


product price:  $12.49
/ea

Key Features

Legend
Watch Your Head
Sign Material
Aluminum
Height
10 in
Thickness
0.04 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1268-RA_14X10
Zoro #
G9634913
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Legend
Watch Your Head
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend/Background Color
Black/Orange
Printed Language
English
Header Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Orange
Header Background Color
Black, Orange
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Language
English
Legend Style
Text
Subject Matter
Clearance
Header
Warning
ANSI Compliant
Yes
Material
Aluminum
Background Color
Orange
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Sign Legend
Watch Your Head
Includes Mounting Hardware
No
Material Properties
Rigid
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Chemical Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Warning
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Text Color
White
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.