Warning, Within 50 Feet, 14 in W x 10 in H, Vertical Rectangle, Aluminum

  • Mfr # U6-1175-RA_14X10

  • Zoro # G9635412


product price: $11.69
/ea

Key Features

Header
Warning
Legend
Within 50 Feet
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1175-RA_14X10
Zoro #
G9635412
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning No Smoking Sign
Header
Warning
Legend
Within 50 Feet
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Mounting Style
Surface
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Double-Sided
No
Material
Aluminum
Legend Color
Black
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Material Properties
Rigid
Write on Surface
No
Sign Header Text Color
White
Sign Legend
No Smoking Within 50 Feet
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header
Warning
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Sign Legend Background Color
White
Abrasion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Corrosion Resistant
Yes
Product Type
Warning No Smoking Sign

Description

Warning No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.