Shop LYLE

Wash Your Hands Before Leaving As A Sanitary Measure., 7 in x 10 in, Aluminum, U5-1613-NA_10x7

  • Mfr # U5-1613-NA_10x7

  • Zoro # G5835328


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Notice Wash Your Hands Before Leaving As A Sanitary Measure In Compliance with Health Laws
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1613-NA_10x7
Zoro #
G5835328
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Wash Your Hands Before Leaving As A Sanitary Measure In Compliance with Health Laws
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Notice
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Material Properties
Rigid
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Chemical Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Sign Header Style
Text
Metal Detectable
No
State Specific Sign
No
Sign Header
Notice
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.