Wash Your Hands Before Leaving As A Sanitary Measure., Reflective Sheeting, U5-1613-RD_10X7

  • Mfr # U5-1613-RD_10X7

  • Zoro # G2756236


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance with Health Laws
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1613-RD_10X7
Zoro #
G2756236
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance with Health Laws
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Color
Black
Language
English
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Header
Notice
Sign Background Color
White
Printed Language
English
Background Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Subject Matter
Wash Hands
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws
Number of Printed Sides
1
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Style
Text
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Header Style
Text
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
Sign Header
Notice
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products