Shop LYLE

Watch For Cross Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1377-DG_12x18

  • Mfr # T1-1377-DG_12x18

  • Zoro # G5271082


product price:  $29.39
/ea

Key Features

Header
Caution
Legend
Caution Watch For Cross Traffic At End Of Ramp
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1377-DG_12x18
Zoro #
G5271082
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Watch For Cross Traffic Sign
Header
Caution
Legend
Caution Watch For Cross Traffic At End Of Ramp
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Symbol
None
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Properties
Rigid
Sign Header Background Color
Black
MUTCD Compliant Sign
No
Number of Printed Sides
1
Sign Header
Caution
Mounting Hole Distance Center to Center
15 in
Average Outdoor Durability
8 to 10 yr.
Holes on 1 in. Centers
Yes
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Mounting Hardware Included
No
Sign Legend
Caution Watch For Cross Traffic At End Of Ramp
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Material Properties
Roll Up

Description

Watch For Cross Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.