Shop LYLE

Watch For Cross Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1377-EG_12x18

  • Mfr # T1-1377-EG_12x18

  • Zoro # G5264651


product price:  $18.35
/ea

Key Features

Header
Caution
Legend
Caution Watch For Cross Traffic At End Of Ramp
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1377-EG_12x18
Zoro #
G5264651
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Watch For Cross Traffic Sign
Header
Caution
Legend
Caution Watch For Cross Traffic At End Of Ramp
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Symbol
None
OSHA Compliant
No
Legend Style
Text
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Caution Watch For Cross Traffic At End Of Ramp
Sign Properties
Rigid
Average Outdoor Durability
3 to 5 yr.
Sign Header
Caution
Sign Header Background Color
Black
Sign Legend Style
Text
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
15 in
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Watch For Cross Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.